KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint and Varnish Remover, 1 gal.

BACK-TO-NATURE| Zoro #: G0293781| Mfr #: MS01

$42.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Does Not Contain Methylene Chloride
Features: Works in 30 Mins, Removes Up To 15 Layers In A Singel Application
VOC Content: VOC Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293781 Mfr #: MS01
Green Environmental Attribute: Does Not Contain Methylene ChlorideFeatures: Works in 30 Mins, Removes Up To 15 Layers In A Singel Application
VOC Content: VOC FreeApplication Method: Brush, Roll, Spray
Sub-Category: Paint Strippers and RemoversSize: 1 gal.
Base Type: SolventApplication: Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels
Item: Paint and Varnish RemoverCountry of Origin (subject to change): United States

Description

Paint and Varnish Remover, Solvent, Size 1 gal., VOC Content VOC Free, Application Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels, Application Method Brush, Roll, Spray

Reviews