PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Paint and Varnish Remover, 5 gal.

BACK-TO-NATURE| Zoro #: G1745274| Mfr #: MS05

$229.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Paint and Varnish RemoverApplication Method: Brush, Roll, SprayGreen Environmental Attribute: Does Not Contain Methylene Chloride
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745274 Mfr #: MS05
Item: Paint and Varnish RemoverApplication Method: Brush, Roll, Spray
Green Environmental Attribute: Does Not Contain Methylene ChlorideSub-Category: Paint Strippers and Removers
Features: Odor Free, Removes Up To 15 Layers In One Single ApplicationVOC Content: VOC Free
Size: 5 gal.Application: Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels
Base Type: SolventCountry of Origin (subject to change): United States

Description

Paint and Varnish Remover, Solvent, Size 5 gal., VOC Content VOC Free, Application Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels, Application Method Brush, Roll, Spray

Reviews