KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint and Varnish Remover, 5 gal.

BACK-TO-NATURE| Zoro #: G1100145| Mfr #: RP05

$373.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Base Type: Solvent
Item: Paint and Varnish Remover
Green Environmental Attribute: Does Not Contain Methylene Chloride
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100145 Mfr #: RP05
Base Type: SolventItem: Paint and Varnish Remover
Green Environmental Attribute: Does Not Contain Methylene ChlorideSize: 5 gal.
Application Method: Brush, Roll, SprayApplication: Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels
Features: Color Change FormulaSub-Category: Paint Strippers and Removers
VOC Content: VOC FreeCountry of Origin (subject to change): United States

Description

Paint and Varnish Remover, Solvent, Size 5 gal., VOC Content VOC Free, Application Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels, Application Method Brush, Roll, Spray

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews