Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb., Aluminum Valve

  • Zoro #: G0071900
  • Mfr #: 5MB-6HB

$75.61

Details
  • Discharge Time: 14 sec.
  • Extinguish Agent Type: Monoammonium Phosphate
  • Valve Material: Aluminum
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #5MB-6HB Specifications

  • Zoro #: G0071900
  • Mfr #: 5MB-6HB
Discharge Time: 14 sec. Extinguish Agent Type: Monoammonium Phosphate
Valve Material: Aluminum Diameter: 4-1/4"
Handle Material: Aluminum Fire Extinguisher Class: ABC
Height: 15-1/4" Bracket Included: Yes
UL Rating: 3A:40B:C Rechargeable: Yes
Class: ABC Operating Pressure: 195 psi
Item: Fire Extinguisher Standards: UL Listed
Capacity: 5 lb. Extinguisher Type: Dry Chemical
Cylinder Material: Steel Disposable: No
Range Max.: 18 ft. Hose Included: Yes
Country of Origin (subject to change): Mexico

Description

CO2 or dry chemical fire extinguishers are imperative for fire prevention in your home, automobile, boat, office, or server room. Take a look at the features for Badger Fire Extinguisher. Capacity: 5 lb., Class: ABC, Diameter: 4-1/4".

Restrictions and Compliance

Hazardous material

Reviews of Badger #5MB-6HB