Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 40A:240B:C, Dry Chemical, 125 lb.

  • Zoro #: G0071709
  • Mfr #: 150MB

$3,888.24

Details
  • Class: ABC
  • Handle Material: Steel
  • Cylinder Material: Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #150MB Specifications

  • Zoro #: G0071709
  • Mfr #: 150MB
Class: ABC Handle Material: Steel
Cylinder Material: Steel Discharge Time: 45 sec.
Hose Included: Yes Height: 58"
Disposable: No Operating Pressure: 240 psi
Standards: UL Listed Extinguisher Type: Dry Chemical
Item: Fire Extinguisher Valve Material: Brass
Extinguish Agent Type: Monoammonium Phosphate Rechargeable: Yes
Diameter: 39-1/4" Capacity: 125 lb.
UL Rating: 40A:240B:C Range Max.: 40 ft.
Bracket Included: No Country of Origin (subject to change): Mexico

Description

Zoro also offers a variety of equally helpful items for more complete fire protection: check out our carbon monoxide and smoke alarms, escape ladders, fire blankets, fire barrier products and fire hoses. Take a look at the features for Badger Fire Extinguisher. Capacity: 125 lb., Class: ABC, Diameter: 39-1/4".

Restrictions and Compliance

Hazardous material

Reviews of Badger #150MB