Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb., ABC

  • Zoro #: G0071885
  • Mfr #: 20-MB-6H

$174.23

Details
  • Class: ABC
  • Cylinder Material: Steel
  • Discharge Time: 28 sec.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #20-MB-6H Specifications

  • Zoro #: G0071885
  • Mfr #: 20-MB-6H
Class: ABC Cylinder Material: Steel
Discharge Time: 28 sec. Hose Included: Yes
Height: 21-13/64" Disposable: No
Operating Pressure: 195 psi Handle Material: Plated Steel
Standards: UL Listed Extinguisher Type: Dry Chemical
Item: Fire Extinguisher Valve Material: Aluminum
Extinguish Agent Type: Monoammonium Phosphate Rechargeable: Yes
Diameter: 7-1/4" Capacity: 20 lb.
UL Rating: 6A:120B:C Range Max.: 20 ft.
Bracket Included: Yes Country of Origin (subject to change): Mexico

Description

Fire extinguishers are obviously a go-to tool in preventing and fighting fires; be more prepared with top quality equipment for home and office from Zoro. Here is some additional information about Badger Fire Extinguisher. Capacity: 20 lb., Class: ABC, Diameter: 7-1/4".

Restrictions and Compliance

Hazardous material

Reviews of Badger #20-MB-6H