Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 120B:C, Dry Chemical, 20 lb.

  • Zoro #: G0071849
  • Mfr #: B20BC

$198.85

Details
  • Class: BC
  • Cylinder Material: Steel
  • Discharge Time: 29 sec.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #B20BC Specifications

  • Zoro #: G0071849
  • Mfr #: B20BC
Class: BC Cylinder Material: Steel
Discharge Time: 29 sec. Hose Included: Yes
Height: 21-13/64" Disposable: No
Operating Pressure: 195 psi Handle Material: Stainless steel
Standards: UL Listed Extinguisher Type: Dry Chemical
Item: Fire Extinguisher Valve Material: Plated Brass
Extinguish Agent Type: Sodium Bicarbonate Rechargeable: Yes
Diameter: 7-1/4" Capacity: 20 lb.
UL Rating: 120B:C Range Max.: 20 ft.
Bracket Included: Yes Country of Origin (subject to change): Mexico

Description

It's easy to get a complete fire prevention set-up at Zoro with items complementary to fire extinguishers: try fire extinguisher brackets or cabinets to store and quickly access your gear. Badger Fire Extinguisher include characteristics like: Capacity: 20 lb., Class: BC, Diameter: 7-1/4".

Restrictions and Compliance

Hazardous material

Reviews of Badger #B20BC