Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 10B:C, Dry Chemical, 2-3/4 lb.

  • Zoro #: G0071876
  • Mfr #: B275BC

$58.46

Details
  • Class: BC
  • Cylinder Material: Steel
  • Discharge Time: 9 sec.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #B275BC Specifications

  • Zoro #: G0071876
  • Mfr #: B275BC
Class: BC Cylinder Material: Steel
Discharge Time: 9 sec. Hose Included: No
Height: 15" Disposable: No
Operating Pressure: 195 psi Handle Material: Stainless steel
Standards: UL Listed Extinguisher Type: Dry Chemical
Item: Fire Extinguisher Valve Material: Plated Brass
Extinguish Agent Type: Sodium Bicarbonate Rechargeable: Yes
Diameter: 3" Capacity: 2-3/4 lb.
UL Rating: 10B:C Range Max.: 15 ft.
Bracket Included: Yes Country of Origin (subject to change): Mexico

Description

Fire Extinguisher, Dry Chemical, Class BC, UL Rating 10B:C, Capacity 2-3/4 lb., Extinguish Agent Type Sodium Bicarbonate, Height 15 In., Diameter 3 In., Cylinder Material Steel, Operating Pressure 195 psi, Discharge Time 9 sec., Range Max. 15 ft., Bracket Included Yes, Handle Material Stainless Steel, Valve Material Plated Brass, Rechargeable Yes, Disposable No, Hose Included No, Standards UL Listed

Restrictions and Compliance

Hazardous material

Reviews of Badger #B275BC