Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 240B:C, Purple K, 125 lb., 52"H

  • Zoro #: G0071666
  • Mfr #: B125KL-1

$6,777.41

Details
  • Diameter: 39"
  • Item: Fire Extinguisher
  • Fire Extinguisher Class: BC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #B125KL-1 Specifications

  • Zoro #: G0071666
  • Mfr #: B125KL-1
Diameter: 39" Item: Fire Extinguisher
Fire Extinguisher Class: BC Bracket Included: No
Operating Pressure: 245 psi Extinguisher Type: Purple K
Handle Material: Steel UL Rating: 240B:C
Standards: UL Listed Capacity: 125 lb.
Disposable: No Cylinder Material: Steel
Hose Included: Yes Class: BC
Height: 52" Discharge Time: 43 sec.
Valve Material: Brass Range Max.: 35 ft.
Rechargeable: Yes Extinguish Agent Type: Potassium Bicarbonate
Country of Origin (subject to change): Mexico

Description

It's helpful to choose fire extinguishers based on: capacity, standards, diameter, height, handle material, class (ABC, BC, D or K), and application (paper versus grease or cooking oil fire). Here is some additional information about Badger Fire Extinguisher. Capacity: 125 lb., Class: BC, Diameter: 39".

Restrictions and Compliance

Hazardous material

Reviews of Badger #B125KL-1