October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 2A:10B:C, Dry Chemical, 4 lb.

  • Zoro #: G0071970
  • Mfr #: ADV-4-1

$47.99

Details
  • Rechargeable: Yes
  • Disposable: No
  • Hose Included: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #ADV-4-1 Specifications

  • Zoro #: G0071970
  • Mfr #: ADV-4-1
Rechargeable: Yes Disposable: No
Hose Included: Yes Height: 15-1/2"
Handle Material: Aluminum Standards: UL Listed
UL Rating: 2A:10B:C Extinguisher Type: Dry Chemical
Diameter: 4-1/2" Operating Pressure: 100 psi
Bracket Included: Yes Valve Material: Aluminum
Cylinder Material: Aluminum Range Max.: 15 ft.
Discharge Time: 14 sec. Extinguish Agent Type: Monoammonium Phosphate
Capacity: 4 lb. Class: ABC
Item: Fire Extinguisher Country of Origin (subject to change): Mexico

Description

Fire extinguishers are obviously a go-to tool in preventing and fighting fires; be more prepared with top quality equipment for home and office from Zoro. Here are some important details for the Fire Extinguisher : CAPACITY: 4 lb., CLASS: ABC, DIAMETER: 4-1/2"

Restrictions and Compliance

Hazardous material

Reviews of Badger #ADV-4-1