Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb.

  • Zoro #: G0071718
  • Mfr #: 50MB

$1,817.35

Details
  • Class: ABC
  • Cylinder Material: Steel
  • Discharge Time: 36 sec.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #50MB Specifications

  • Zoro #: G0071718
  • Mfr #: 50MB
Class: ABC Cylinder Material: Steel
Discharge Time: 36 sec. Hose Included: Yes
Height: 46-1/4" Disposable: No
Operating Pressure: 240 psi Handle Material: Steel
Standards: UL Listed Extinguisher Type: Dry Chemical
Item: Fire Extinguisher Valve Material: Brass
Extinguish Agent Type: Monoammonium Phosphate Rechargeable: Yes
Diameter: 23" Capacity: 50 lb.
UL Rating: 20A:160B:C Range Max.: 35 ft.
Bracket Included: No Country of Origin (subject to change): Mexico

Description

Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 20A:160B:C, Capacity 50 lb., Extinguish Agent Type Monoammonium Phosphate, Height 46-1/4 In., Diameter 23 In., Cylinder Material Steel, Operating Pressure 240 psi, Discharge Time 36 sec., Range Max. 35 ft., Bracket Included No, Handle Material Steel, Valve Material Brass, Rechargeable Yes, Disposable No, Hose Included Yes, Standards UL Listed

Restrictions and Compliance

Hazardous material

Reviews of Badger #50MB