Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 2B:C, Halotron, 2-1/2 lb.

  • Zoro #: G0071779
  • Mfr #: 2.5HB-2

$181.89

Details
  • Standards: UL Listed
  • Diameter: 3"
  • Height: 14-29/32"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #2.5HB-2 Specifications

  • Zoro #: G0071779
  • Mfr #: 2.5HB-2
Standards: UL Listed Diameter: 3"
Height: 14-29/32" Discharge Time: 9 sec.
Valve Material: Plated Brass Extinguish Agent Type: Halotron
Cylinder Material: Steel Capacity: 2-1/2 lb.
Handle Material: Stainless steel Bracket Included: Yes
Extinguisher Type: Halotron Fire Extinguisher Class: BC
UL Rating: 2B:C Range Max.: 10 ft.
Disposable: No Item: Fire Extinguisher
Class: BC Operating Pressure: 100 psi
Hose Included: No Rechargeable: Yes
Country of Origin (subject to change): Mexico

Description

It's easy to get a complete fire prevention set-up at Zoro with items complementary to fire extinguishers: try fire extinguisher brackets or cabinets to store and quickly access your gear. Take a look at the features for Badger Fire Extinguisher. Capacity: 2-1/2 lb., Class: BC, Diameter: 3".

Restrictions and Compliance

Hazardous material

Reviews of Badger #2.5HB-2