Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 5B:C, Halotron, 5 lb.

  • Zoro #: G0071760
  • Mfr #: 5HB-2

$287.99

Details
  • Diameter: 4-1/4"
  • Rechargeable: Yes
  • Range Max.: 15 ft.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #5HB-2 Specifications

  • Zoro #: G0071760
  • Mfr #: 5HB-2
Diameter: 4-1/4" Rechargeable: Yes
Range Max.: 15 ft. Fire Extinguisher Class: BC
Bracket Included: Yes Extinguish Agent Type: Halotron
Capacity: 5 lb. Valve Material: Plated Brass
Item: Fire Extinguisher UL Rating: 5B:C
Operating Pressure: 100 psi Hose Included: Yes
Cylinder Material: Steel Handle Material: Stainless steel
Standards: UL Listed Discharge Time: 9 sec.
Disposable: No Extinguisher Type: Halotron
Height: 15-1/4" Class: BC
Country of Origin (subject to change): Mexico

Description

Prevent fires in your home or business with a well-maintained fire extinguisher from Zoro. Here are some important details for the Fire Extinguisher : CAPACITY: 5 lb., CLASS: BC, DIAMETER: 4-1/4"

Restrictions and Compliance

Hazardous material

Reviews of Badger #5HB-2