October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, K, Wet Chemical, 1-39/64 gal.

  • Zoro #: G0071788
  • Mfr #: WC-100

$236.26

Details
  • Disposable: No
  • Bracket Included: Yes
  • Rechargeable: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Badger #WC-100 Specifications

  • Zoro #: G0071788
  • Mfr #: WC-100
Disposable: No Bracket Included: Yes
Rechargeable: Yes Class: K
Operating Pressure: 100 psi Range Max.: 12 ft.
Extinguisher Type: Wet Chemical Extinguish Agent Type: Potassium Acetate
UL Rating: K Discharge Time: 50 to 55 sec.
Cylinder Material: Stainless Steel Hose Included: Yes
Handle Material: Stainless steel Valve Material: Plated Brass
Item: Fire Extinguisher Capacity: 1-39/64 gal.
Height: 19-1/2" Standards: UL Listed
Diameter: 7" Country of Origin (subject to change): China

Description

Zoro also offers a variety of equally helpful items for more complete fire protection: check out our carbon monoxide and smoke alarms, escape ladders, fire blankets, fire barrier products and fire hoses. Badger Fire Extinguisher include characteristics like: Capacity: 1-39/64 gal., Class: K, Diameter: 7".

Restrictions and Compliance

Hazardous material

Reviews of Badger #WC-100