Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inspection Record Tag, 2-7/8 in. W, PK25

  • Zoro #: G7543496
  • Mfr #: 116

$5.84 ($0.23/unit)

  • Shape: Rectangular
  • Legend: Equipment ID___Location___Date___By___Remarks___Do Not Remove Tag
  • Legend Color: black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Badger Tag & Label Corp #116 Specifications

  • Zoro #: G7543496
  • Mfr #: 116
Shape: Rectangular Legend: Equipment ID___Location___Date___By___Remarks___Do Not Remove Tag
Legend Color: black Header Legend Color: White
Header Background Color: Black Background Color: White
Write on Surface: Yes Hole Size: 3/16"
Language: English Material: Paper
Legend/Background Color: Black/white Reverse Side Legend: Equipment ID___Location___Date___By___Remarks___Do Not Remove Tag
Legend Style: Text Width: 2-7/8"
Includes: Fiber Patch Reinforcement, 12" 26 ga. Wire Attached, Shrink Wrapped In 25s Header: Inspection Record
Item: Inspection Record Tag Height: 5-3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Inspection Record Tag, Material Paper, Legend Equipment ID___Location___Date___By___Remarks___Do Not Remove Tag, Height 5-3/4 In., Width 2-7/8 In., Hole Size 3/16 In., Header Inspection Record, Legend Color Black, Background Color White, Legend Style Text, Language English, Shape Rectangular, Package Quantity 25

Reviews of Badger Tag & Label Corp #116