Label, Chemical Name_Common Name_Manufacturer_, Paper, 2 7/8 in W, 1 1/8 in H, PK500

  • Mfr # 11726

  • Zoro # G3970285


product price:  $22.69
/pk 500, $0.05/ea

Key Features

Height
1 1/8 in
Width
2 7/8 in
Material
Paper
Shape
Rectangle
Legend
Chemical Name___Common Name___Manufacturer___
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11726
Zoro #
G3970285
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/8 in
Width
2 7/8 in
Thickness
4 mil

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
Chemical Name___Common Name___Manufacturer___
Legend/Background Color
Black, Blue, Red, Yellow/White
Language
English
Write on Surface
Yes
Self-Adhesive
Yes
Hazard Communication Standard
NFPA
No. of Labels
500
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Background Color
Black, Blue, Red, White, Yellow
Product Type
NFPA Label
Preprinted Text
Chemical Name, Common Name, Manufacturer
Package Type
Roll
Number of Labels
500
Lamination Type
Self-Laminating
Adhesive
Adhesive
Preprinted Images
Pictogram
Maximum Service Temperature
176 Degrees F
Adhesive Properties
Permanent Adhesive
Retroreflective Grade
Non-Reflective
Minimum Service Temperature
-4 Degrees F

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black/Blue/Red/White/Yellow, Hazard Communication Standard NFPA, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Pictogram

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.