customer-service Help
Baffin

Ins Boots, Size 10, 13" H, Green, Plain, PR

Baffin Ins Boots, Size 10, 13" H, Green, Plain, PR 8604-0000-482
Tap to zoom
Hover or click to zoom
$77.82
  • Item: Rubber Boot
  • Rubber Boot Style: Mid-Calf
  • Safety Criteria: Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Metallic, Plain Toe, Waterproof
See full product details
This item ships free.

Total: $77.82

Baffin #8604-0000-482 Specifications

  • Item: Rubber Boot
  • Rubber Boot Style: Mid-Calf
  • Safety Criteria: Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Metallic, Plain Toe, Waterproof
  • Typical Rubber Boot Application: General Use
  • Footwear Sole Pattern: Ribbed
  • Toe Type: Plain
  • Insulated: Yes
  • Predominant Footwear Color: Green
  • Color: Green
  • Size: 10
  • Metatarsal Guard: No
  • Footwear Width: M
  • Style Number: 8604-0000
  • Gender: Women's
  • Outsole Material: Rubber
  • Boot Height: 13 in
  • Standards: ASTM , CSA
  • For Outdoor Traction: Yes
  • Height: 13"
  • Toe Shape: Round
  • Upper Material: Polyurethane
  • Insulation Type: Felt
  • Footwear Closure Type: Drawstring
  • Closure Type: Drawstring
  • Midsole Material: EVA
  • Resists: Corrosives
  • Waterproof: Yes
  • Shank Material: Plastic
  • Oil Resisting Sole: No
  • Heel Height: Less Than 1/2 in
  • Waterproof Type: PVC/TPR
  • Puncture Resistant Insole: No
  • Completely Non Metallic: Yes
  • Removable Insole: Yes
  • Chain Saw Cut Resistant: No
  • Static Dissipative: No
  • Ninety Degree Heel: No
  • Electrical Hazard Rated: Yes
  • Shoe Style: Mid-Calf
  • Heel Style: Defined Heel
  • Boot Height Adjustment: Standard Height
  • Footwear Shank: Yes
  • Footwear Application: General Purpose
  • Insole Material: Thermaplush, Polyurethane with Gel Pads
  • Insole Color: Black
  • Min. Operating Temp.: -22 Degrees F
  • Max. Operating Temp.: 80 Degrees F
  • Cold-Insulation Technology: Felt Inner Boot System
  • Footwear Closure: Pull-On with Drawstring
  • Series: Storm (PLN)
  • Boot Color: Green
  • Footwear Brand: BAFFIN
  • Country of Origin (subject to change): Canada

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Ribbed, Insulated Yes, Size 10, Footwear Width M, Women's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Baffin #8604-0000-482