Baffin
Ins Boots, Size 7, 13" H, Green, Plain, PR
Mfr # 8604-0000-482
Zoro # G4898591
$76.99
12% off
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Ribbed
- Toe Type Plain
Explore More Products
- BAFFIN Ins Boots, Size 5, 13" H, Green, Plain, PR 8604-0000-482
- BAFFIN Ins Boots, Size 6, 13" H, Green, Plain, PR 8604-0000-482
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR 8604-0000-482
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue 96770000
- BAFFIN Size 11 Men's Steel Rubber Boot, Blue 96770000
- BAFFIN Size 10 Men's Steel Rubber Boot, Green 8563-0000-394
- BAFFIN Size 8 Men's Steel Rubber Boot, Green 8563-0000-394
- BAFFIN Size 8 Men's Steel Rubber Boot, Black 85740000
- BAFFIN Size 7 Men's Steel Rubber Boot, Green 8563-0000-394
- TINGLEY Winter-Tuff Orion XT Overboots, 14"H 7500G.MD
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR 31341
- Baffin Foot Protection