Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Size 13, 14" H, Forest, Plain, PR

  • Zoro #: G4900481
  • Mfr #: 8592-0000-173
Baffin Knee Boots, Size 13, 14" H, Forest, Plain, PR 8592-0000-173
Baffin Knee Boots, Size 13, 14" H, Forest, Plain, PR 8592-0000-173
$76.21
  • Height: 14"
  • Predominant Footwear Color: Green
  • Boot Height: 14 in
See full product details
This item ships free.

Baffin #8592-0000-173 Specifications

  • Zoro #: G4900481
  • Mfr #: 8592-0000-173
Height: 14" Predominant Footwear Color: Green
Boot Height: 14 in Footwear Width: EEE
Metatarsal Guard: No Item: Knee Boots
Toe Shape: Round Typical Rubber Boot Application: General Use
Footwear Closure Type: Drawstring Midsole Material: EVA/Thermatuf
Footwear Sole Pattern: Ribbed Insulated: Yes
Gender: Men's Toe Type: Plain
Rubber Boot Style: Knee Waterproof: Yes
Shank Material: EVA Closure Type: Drawstring
Insulation Type: EVA/Thermatuf Size: 13
Outsole Material: Rubber Color: Forest
Resists: Corrosives Upper Material: TR/Rubber/PU
Style Number: 8592-0000 For Outdoor Traction: Yes
Shoe Style: Knee Series: 8592-0000
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Ribbed, Insulated Yes, Size 13, Footwear Width EEE, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Baffin #8592-0000-173