Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pac Boots, Composite Toe, PU, 15In, 10, PR

  • Zoro #: G4866845
  • Mfr #: 51570000
$199.95
  • Midsole Material: Polyurethane
  • Upper Material: Polyurethane
  • Gender: Men's
See full product details
This item ships free.

Baffin #51570000 Specifications

  • Zoro #: G4866845
  • Mfr #: 51570000
Midsole Material: Polyurethane Upper Material: Polyurethane
Gender: Men's Standards: ASTM F2413-11, CSA Z195-14
Footwear Sole Pattern: Lug Resists: Oil
Insulation Type: -58 Degrees F Comfort Rated Inner Boot System Closure Type: Pull On
Waterproof: Yes Height: 15"
Toe Type: Composite Color: Forest Green/Orange,Black
Item: Rubber Boot Outsole Material: Rubber
Size: 10 Satra Slip Test Results- Dairy Tile Wet: 0.46
Boot Height: 15 in Footwear Closure Type: Pull On
Rubber Boot Style: Knee Shoe Style: Knee
Boot Color: Black, Green, Orange Heel Style: Defined Heel
Shank Material: Plastic Oil Resisting Sole: Yes
Midsole Technology: GelFlex Cold-Insulation Technology: Polyurethane
Insulated: Yes Footwear Closure: Pull-On
Footwear Brand: BAFFIN Metatarsal Guard: No
Footwear Application: Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical, Utilities Electrical Hazard Rated: Yes
Insole Material: Thermaplush, Polyurethane with Gel Pads Removable Insole: Yes
Max. Operating Temp.: 80 Degrees F Predominant Footwear Color: Green
Heel Height: Less Than 1/2 in Boot Height Adjustment: Standard Height
Insole Color: Black Style Number: 51570000
Oil-Resistant Sole Technology: Oil-Resistant Compound Completely Non Metallic: Yes
Static Dissipative: No Footwear Shank: Yes
Series: Ice Bear (STP) Waterproof Type: Polyurethane
Footwear Width: M Min. Operating Temp.: -58 Degrees F
Ninety Degree Heel: No Safety Criteria: Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Chain Saw Cut Resistant: No Puncture Resistant Insole Technology: Metal Free
CSA Footwear Standard: Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection Puncture Resistant Insole: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Baffin #51570000