Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pac Boots, Composite Toe, PU, 15In, 11, PR

  • Zoro #: G4866854
  • Mfr #: 51570000
Baffin Pac Boots, Composite Toe, PU, 15In, 11, PR 51570000
Baffin Pac Boots, Composite Toe, PU, 15In, 11, PR 51570000
Baffin Pac Boots, Composite Toe, PU, 15In, 11, PR 51570000
$277.98 34% off
$182.58
  • Color: Forest Green/Orange,Black
  • Midsole Material: Polyurethane
  • Upper Material: Polyurethane
See full product details
This item ships free.

Baffin #51570000 Specifications

  • Zoro #: G4866854
  • Mfr #: 51570000
Color: Forest Green/Orange,Black Midsole Material: Polyurethane
Upper Material: Polyurethane Footwear Sole Pattern: Lug
Insulation Type: -58 Degrees F Comfort Rated Inner Boot System Height: 15"
Gender: Men's Closure Type: Pull On
Standards: ASTM F2413-11, CSA Z195-14 Resists: Oil
Outsole Material: Rubber Waterproof: Yes
Toe Type: Composite Size: 11
Item: Rubber Boot Satra Slip Test Results- Dairy Tile Wet: 0.46
Boot Height: 15 in Rubber Boot Style: Knee
Footwear Closure Type: Pull On Shoe Style: Knee
Waterproof Type: Polyurethane Oil Resisting Sole: Yes
Ninety Degree Heel: No CSA Footwear Standard: Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Puncture Resistant Insole: Yes Insulated: Yes
Boot Height Adjustment: Standard Height Completely Non Metallic: Yes
Footwear Closure: Pull-On Puncture Resistant Insole Technology: Metal Free
Metatarsal Guard: No Shank Material: Plastic
Footwear Application: Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical, Utilities Oil-Resistant Sole Technology: Oil-Resistant Compound
Midsole Technology: GelFlex Safety Criteria: Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Style Number: 51570000 Insole Material: Thermaplush, Polyurethane with Gel Pads
Removable Insole: Yes Min. Operating Temp.: -58 Degrees F
Predominant Footwear Color: Green Static Dissipative: No
Insole Color: Black Boot Color: Black, Green, Orange
Footwear Shank: Yes Series: Ice Bear (STP)
Cold-Insulation Technology: Polyurethane Heel Style: Defined Heel
Footwear Width: M Footwear Brand: BAFFIN
Heel Height: Less Than 1/2 in Chain Saw Cut Resistant: No
Max. Operating Temp.: 80 Degrees F Electrical Hazard Rated: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated Yes, Size 11, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Baffin #51570000