Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pac Boots, Composite Toe, PU, 15In, 13, PR

  • Zoro #: G4866872
  • Mfr #: 51570000
Baffin Pac Boots, Composite Toe, PU, 15In, 13, PR 51570000
Baffin Pac Boots, Composite Toe, PU, 15In, 13, PR 51570000
Baffin Pac Boots, Composite Toe, PU, 15In, 13, PR 51570000
$278.39 19% off
$225.00
  • Height: 15"
  • Midsole Material: Polyurethane
  • Insulation Type: -58 Degrees F Comfort Rated Inner Boot System
See full product details
This item ships free.

Baffin #51570000 Specifications

  • Zoro #: G4866872
  • Mfr #: 51570000
Height: 15" Midsole Material: Polyurethane
Insulation Type: -58 Degrees F Comfort Rated Inner Boot System Outsole Material: Rubber
Toe Type: Composite Footwear Sole Pattern: Lug
Standards: ASTM F2413-11, CSA Z195-14 Resists: Oil
Size: 13 Closure Type: Pull On
Item: Rubber Boot Upper Material: Polyurethane
Color: Forest Green/Orange,Black Waterproof: Yes
Gender: Men's Satra Slip Test Results- Dairy Tile Wet: 0.46
Footwear Closure Type: Pull On Boot Height: 15 in
Rubber Boot Style: Knee Shoe Style: Knee
Boot Color: Black, Green, Orange Cold-Insulation Technology: Polyurethane
Boot Height Adjustment: Standard Height Waterproof Type: Polyurethane
Min. Operating Temp.: -58 Degrees F Heel Style: Defined Heel
Completely Non Metallic: Yes Safety Criteria: Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Predominant Footwear Color: Green Footwear Width: M
Style Number: 51570000 Puncture Resistant Insole Technology: Metal Free
Footwear Application: Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical, Utilities Shank Material: Plastic
Heel Height: Less Than 1/2 in Insole Color: Black
Footwear Closure: Pull-On Oil Resisting Sole: Yes
CSA Footwear Standard: Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection Insole Material: Thermaplush, Polyurethane with Gel Pads
Midsole Technology: GelFlex Chain Saw Cut Resistant: No
Ninety Degree Heel: No Removable Insole: Yes
Footwear Brand: BAFFIN Footwear Shank: Yes
Insulated: Yes Static Dissipative: No
Max. Operating Temp.: 80 Degrees F Electrical Hazard Rated: Yes
Series: Ice Bear (STP) Puncture Resistant Insole: Yes
Oil-Resistant Sole Technology: Oil-Resistant Compound Metatarsal Guard: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Baffin #51570000