Baffin
Size 12 Men's Steel Rubber Boot, Green
- Zoro #: G4840044
- Mfr #: 8563-0000-394
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $71.27
Baffin #8563-0000-394 Specifications
- Zoro #: G4840044
- Mfr #: 8563-0000-394
- Gender: Men's
- Size: 12
- Item: Rubber Boot
- Insulation Type: EVA Thermal
- For Outdoor Traction: Yes
- Color: Green
- Outsole Material: Rubber
- Upper Material: Polyurethane
- Toe Shape: Round
- Typical Rubber Boot Application: General Use
- Rubber Boot Style: Mid-Calf
- Standards: ASTM F2413-05, CSA Z195-64
- Boot Height: 13 1/2 in
- Footwear Closure Type: Drawstring
- Waterproof: Yes
- Metatarsal Guard: No
- Midsole Material: Rubber
- Style Number: 8563-0000
- Resists: Corrosion
- Footwear Sole Pattern: Cleated
- Footwear Width: M
- Height: 13"
- Predominant Footwear Color: Green
- Shank Material: Plastic
- Toe Type: Steel
- Insulated: Yes
- Closure Type: Drawstring
- Puncture Resistant Insole: No
- Heel Height: Less Than 1/2 in
- Oil Resisting Sole: No
- Electrical Hazard Rated: Yes
- Completely Non Metallic: No
- Ninety Degree Heel: No
- Waterproof Type: PVC/TPR
- Static Dissipative: No
- Removable Insole: Yes
- Chain Saw Cut Resistant: No
- CSA Footwear Standard: Grade 1 Toecap
- Shoe Style: Mid-Calf
- Cold-Insulation Technology: Felt Inner Boot System
- Insole Color: Black
- Footwear Brand: BAFFIN
- Footwear Shank: Yes
- Footwear Application: Agriculture, Construction, Food Processing, Manufacturing, Utilities
- Series: Hunter (TOE)
- Footwear Closure: Pull-On with Drawstring
- Boot Color: Black, Green
- Insole Material: Thermaplush, Polyurethane with Gel Pads
- Min. Operating Temp.: -40 Degrees F
- Max. Operating Temp.: 80 Degrees F
- Safety Criteria: Cold-Insulated, Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
- Boot Height Adjustment: Standard Height
- Heel Style: Defined Heel
- Country of Origin (subject to change): Canada
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 12, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Reviews of Baffin #8563-0000-394
Explore more
- Baffin Size 7 Men's Steel Rubber Boot, Black 85740000
- Baffin Size 10 Men's Steel Rubber Boot, Black 85740000
- Baffin Size 11 Men's Steel Rubber Boot, Blue 96770000
- Baffin Size 8 Men's Steel Rubber Boot, Black 85740000
- Baffin Size 14 Men's Steel Rubber Boot, Black 85740000
- Baffin Size 10 Men's Steel Rubber Boot, Green 8563-0000-394
- Baffin Size 6 Men's Steel Rubber Boot, Black 85740000
- Baffin Size 15 Men's Miner Boot Steel Work Boot, Black POLA-MP01-BK2
- Keen Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive 1018079
- Avenger Safety Footwear Size 8 Men's Wellington Boot Composite Work Boot, Black A7847 8M
- Justin Original Workboots Size 9 Men's Pull On Steel Work boots, Black 4767
- Baffin Steel Toe Boots