Bahco
Bahco Two Pocket Fixings Pouch
Mfr # 4750-2PP-1
Zoro # G7599378
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 600 Denier Stiched Polyester
- Number of Pockets 2
- Width 9"
- Length 11"
- Features Wide Pockets Hold Plenty of Tools; Pocket Position Prevents Tools From Falling Out
Explore More Products
- BAHCO Bahco Electrician Pouch 4750-EP-1
- BAHCO Bahco Quick Release Leather Belt BAH4750QRFB1
- BAHCO Bahco Three Pouch Belt Set 4750-3PB-1
- BAHCO Bahco Uni Pouch 4750-UP-1
- BAHCO Bahco Heavy Duty Leather Belt 4750-HDLB-1
- BAHCO Bahco Hammer Holder, Quick Release 4750-HHO-2
- CLC WORK GEAR Black Ballistic Polyester 12 Pockets 5505
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets 5243
- PACIFIC HANDY CUTTER Black Nylon 1 Pockets UKH324
- SUPER ANCHOR SAFETY Hammer Holder - Ultra-Viz 6404-U
- BUCKET BOSS Green Polyester 5 Pockets 54170
- Bahco Tool Belts & Pouches