Bahco

Bahco Uni Pouch

Hover or click to zoom Tap to zoom
Key Features
  • Material: 1680 Denier Polyester
  • Number of Pockets: 2
  • Width: 12"
  • Length: 11"
  • Features: Riveted for Unbreakable Strength; Leather Slots Ideal for Holding Longer Tools; Measuring Tape Clip; Two Deep Multi Purpose Open Pockets Provide for Quick Tool Recognition
  • Item: Uni Pouch
  • Tool Storage Type Included: Tool Pouch
  • Sub-Category: Bahco
See full product details
$75.89
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Width 12"
Length 11"

Details

Material 1680 Denier Polyester
Number of Pockets 2
Features Riveted for Unbreakable Strength; Leather Slots Ideal for Holding Longer Tools; Measuring Tape Clip; Two Deep Multi Purpose Open Pockets Provide for Quick Tool Recognition
Item Uni Pouch
Tool Storage Type Included Tool Pouch
Sub-Category Bahco

Description

Uni Pouch

    Reviews of Bahco #4750-UP-1