- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Vertical & Horizontal Band Saws
- /
- Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP
Baileigh Industrial
Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP
- Zoro #: G3464310
- Mfr #: WBS-14-S
Tap to zoom
Hover or click to zoom
$2,653.20
- Promotion Restriction: Not eligible for promotion
- Item: Band Saw
- Band Saw Type: Vertical
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Total: $2,653.20
Baileigh Industrial #WBS-14-S Specifications
- Zoro #: G3464310
- Mfr #: WBS-14-S
- Promotion Restriction: Not eligible for promotion
- Item: Band Saw
- Band Saw Type: Vertical
- Cutting Capacity Rectangle: 13" x 5/8"
- Cutting Capacity Round: 13"
- Cutting Capacity Square: 13 in x 5/8 in
- Voltage: 110V AC
- HP: 1.5 hp
- Speeds: 2300 to 3250 fpm
- Max. Thickness of Cut: 12"
- Miter Capacity: 45 Degrees
- Max. Blade Length: 111 in
- RPM: 3250
- Phase: 2
- Overall Height: 60 in
- Amps AC: 20.0
- Max. Blade Width: 3/4 in
- Blade Thickness: 0.125 in
- Cutting Angle: 45 Degrees
- Hz: 60
- Overall Depth: 36 in
- Table Dimensions: 20 in x 16 in
- Min. Blade Width: 1/8 in
- Application: Wood
- Corded/Banded: Corded
- Min. Blade Length: 112 in
- Corded/Cordless: Corded
- Blade Wheels Dia.: 14 in
- Overall Width: 24 in
- SFPM Range: 2,800 to 3,950
- Round Cutting Capacity - Horizontal: 13 in
- Miter Angle Range: 0 Degrees to 45 Degrees
- Band Saw Operation: Manual
- Material Application: Wood
- Number of Speed Settings: 2
- Blade Length: 112 in
- Current: 20.0 A
- Throat Depth - Vertical: 13 5/8 in
- Power Source: Corded
- Country of Origin (subject to change): Taiwan, Province of China
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 110V AC, Phase 2, Throat Depth - Vertical 13 5/8 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 2,800 to 3,950, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 2, Material Application Wood, Blade Length 112 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 13 in x 5/8 in, Power Source Corded, Blade Thickness 0.125 in, Blade Wheels Dia. 14 in, Amps AC 20.0 A, Hz 60 Hz
Reviews of Baileigh Industrial #WBS-14-S
Explore more
- BAILEIGH INDUSTRIAL Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 220V AC V, 5 hp HP BS-24SA-DM
- BAILEIGH INDUSTRIAL Band Saw, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP BS-260M
- BAILEIGH INDUSTRIAL Band Saw, 10-9/16" x 4-5/16" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP BS-260SA
- BAILEIGH INDUSTRIAL Band Saw, 13" x 18" Rectangle, 13" Round, 13 in Square, 220V AC V, 2 hp HP BS-330M
- BAILEIGH INDUSTRIAL Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 220V AC V, 5 hp HP BS-24A
- BAILEIGH INDUSTRIAL Band Saw, 220V AC V, 2 hp HP BSV-20VS
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP 21UN03
- JET Band Saw, 13" x 5-1/4" Rectangle, 13-1/2" Round, 13 in Square, 115/230V AC V, 1.75 hp HP 714600
- PALMGREN Full Automatic Band Saw, 3HP, 3ph, 10" 9684486
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 10-1/4" Round, 9.75 in Square, 460V AC V, 1.5 hp HP 499F61
- Baileigh Industrial Power Saws