Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cold Saw, 5HP, 3200rpm

  • Zoro #: G0093674
  • Mfr #: CS-400AV
$44,218.49
  • Promotion Restriction: Not eligible for promotion
  • Item: Cold Saw
  • Voltage: 220V AC
See full product details
This item ships free.

Baileigh Industrial #CS-400AV Specifications

  • Zoro #: G0093674
  • Mfr #: CS-400AV
Promotion Restriction: Not eligible for promotion Item: Cold Saw
Voltage: 220V AC Blade Dia.: 18 in
HP: 5 hp Corded/Cordless: Corded
Cutting Capacity: 6 in Arbor Size: 1 in
Handle Type: Straight Material: Aluminum
Guard Type: Fixed No Load RPM: 3200
Application: Cutting Bar Stock, Rebar, Struts, Pipe and Conduit Corded/Banded: Corded
Phase: Three Phase Power Source: Corded
Blade Mounting Holes: 32mm Blade Dia. - English: 18 in
Arbor Shape: Round Cutting Blade Type: Cold Saw Blade
Square Cut Capacity @ 0 Deg.: 4-3/4 sq in Current: 25 A
Metal Saw Type: Cold Saw Blade Dia. - Metric: 457 mm
Round Cut Capacity @ 0 Deg.: 6 in Horsepower: 5
Series: CS-400 Blade Speed: 3,200 RPM
Material Feed: Automatic Miter Angle Range: 0 Degrees
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Cold Saw, Power Source Corded, Series CS-400, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 457 mm, Blade Dia. - English 18 in, Blade Mounting Holes 32mm, Blade Speed 3,200 RPM, Current 25 A, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Miter Angle Range 0 Degrees , Round Cut Capacity @ 0 Deg. 6 in, Square Cut Capacity @ 0 Deg. 4-3/4 sq in, Material Feed Automatic, Handle Type Straight, Phase Three Phase, Voltage 220V AC

Reviews of Baileigh Industrial #CS-400AV