Baileigh Industrial
Cold Saw, 5HP, 35/70/60/120rpm
Mfr # CS-475AV
Zoro # G1998348
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$50,050.00
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 220V AC
- Blade Dia. 17 in
- HP 5 hp
- Corded/Cordless Corded
Explore More Products
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm AS-350M
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm CS-315EU
- BAILEIGH INDUSTRIAL Cold Saw, 5HP, 40 to 240rpm CS-C485SA
- BAILEIGH INDUSTRIAL Cold Saw, 10HP, 17 to 200rpm CS-70NC
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm CS-250EU
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A 08714
- MILWAUKEE TOOL M18 10 in. Miter Saw ML2734-20
- DEWALT $SAW CHOP 14" HD DWD28715
- FASTCAP Fastcap Fcsawhood Chopshop Saw Hood FCSAWHOOD
- CENTURY DRILL & TOOL Chop Saw Blade, 10x7/64 in., Type 1A 08810
- MAKITA CUT OFF SAW 14" MPLW1401
- Baileigh Industrial Chop Saws & Cut-Off Saws