Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Thickness Gauge, 0 to 1.000 in.

  • Zoro #: G0023375
  • Mfr #: B-MEASUREDT

$46.19

  • Range (In.): 0 to 1.000
  • Resolution (In.): 0.001
  • Throat Depth: 1.5"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baileigh Industrial #B-MEASUREDT Specifications

  • Zoro #: G0023375
  • Mfr #: B-MEASUREDT
Range (In.): 0 to 1.000 Resolution (In.): 0.001
Throat Depth: 1.5" Size of Leaves: 1-1/2"
Resolution (mm): 0.1 Number of Leaves: 2
Long Form Calibration Certificate: No Construction: Metal
Item: Digital Thickness Gage Range (mm): 0 to 25.4
Locking Device: Yes Accuracy: 0.001"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Thickness gauges measure the thickness of sheet metal, gaskets, coats of paint, film, paper, rubber sheeting and more. Here is some additional information about Baileigh Industrial Digital Thickness Gauge. Construction: Metal, Accuracy: 0.001".

Restrictions and Compliance

Hazardous material

Reviews of Baileigh Industrial #B-MEASUREDT