Baileigh Industrial

Dust Collector, 1,450 CFM Max Flow, 2 hp, 1 Phase

Baileigh Industrial Dust Collector,  1,450 CFM Max Flow,  2 hp,  1 Phase DC-1450C
Hover or click to zoom Tap to zoom
$2,265.00
  • Promotion Restriction: Not eligible for promotion
  • Type: Canister
  • Item: Dust Collector
See full product details
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Total: $2,265.00

Baileigh Industrial #DC-1450C Specifications

  • Promotion Restriction: Not eligible for promotion
  • Type: Canister
  • Item: Dust Collector
  • Max. Flow (CFM): 1,450
  • Static Pressure Range (In.): 10.5
  • HP: 2 hp
  • Phase: 1
  • Amps AC: 12 A
  • dBA: 76
  • Drum Capacity (Gal.): 28
  • Hz: 60
  • Overall Height (In.): 70 in
  • Overall Width (In.): 27 in
  • Chip Capacity (Microns): 1
  • Overall Depth (In.): 50 in
  • Includes: 1 Micron Filter, Quick Release Drum, Remote Start
  • Voltage: 220
  • Impeller Dia. (In.): 14 1/2 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Dust Collector, Canister, Max. Flow (CFM) 1,450 cfm, Static Pressure Range (In.) 10.5, 2 hp HP, 220V AC Voltage, 60 Hz Hz, Single, 12 A Amps AC, Chip Capacity (Microns) 1 micron, Drum Capacity (Gal.) 28 gal, Overall Height (In.) 70 in, Overall Width (In.) 27 in, Overall Depth (In.) 50 in, 76 dBA dBA, Impeller Dia. (In.) 14 1/2 in, Includes 1 Micron Filter, Quick Release Drum, Remote Start

Reviews of Baileigh Industrial #DC-1450C