Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Horizontal Band Saw, HP 10,220 V

  • Zoro #: G0093519
  • Mfr #: BS-800SA
$98,125.83
  • Promotion Restriction: Not eligible for promotion
  • Max. Blade Width: 2 1/8 in
  • Corded/Banded: Corded
See full product details
This item ships free.

Baileigh Industrial #BS-800SA Specifications

  • Zoro #: G0093519
  • Mfr #: BS-800SA
Promotion Restriction: Not eligible for promotion Max. Blade Width: 2 1/8 in
Corded/Banded: Corded Blade Thickness: 0.063 in
Speeds: 66 to 279 fpm Hz: 60
HP: 10 hp Corded/Cordless: Corded
Phase: 3 Includes: Blade
Voltage: 220V AC Item: Band Saw
Max. Blade Length: 326.75 in Rectangular Cutting Capacity - Horizontal: 31-1/2 in x 31-1/2 in
Band Saw Operation: Automatic Number of Speed Settings: Continuous
Round Cutting Capacity - Horizontal: 31 1/2 in SFPM Range: 66 to 279
Miter Angle Range: 0 Degrees Band Saw Type: Horizontal
Blade Length: 27 ft 2-3/4 in Material Application: Metal
Power Source: Corded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 31-1/2 in x 31-1/2 in, Round Cutting Capacity - Horizontal 31 1/2 in, SFPM Range 66 to 279, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 27 ft 2-3/4 in, Max. Blade Width 2 1/8 in, Power Source Corded, Blade Thickness 0.063 in, Hz 60, HP 10 hp, Includes Blade, Max. Blade Length 326.75 in

Reviews of Baileigh Industrial #BS-800SA