- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Finishing Tools
- /
- Lathes
- /
- Lathe, 220 Volts, 15 HP, 60 Hz, 3 Phase
Baileigh Industrial
Lathe, 220 Volts, 15 HP, 60 Hz, 3 Phase
- Zoro #: G3476588
- Mfr #: PL-2060
Tap to zoom
Hover or click to zoom
$48,398.90
- Promotion Restriction: Not eligible for promotion
- Item: Lathe
- Motor HP: 15
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Total: $48,398.90
Baileigh Industrial #PL-2060 Specifications
- Zoro #: G3476588
- Mfr #: PL-2060
- Promotion Restriction: Not eligible for promotion
- Item: Lathe
- Motor HP: 15
- Phase: Three
- Voltage: 220V AC
- Frequency: 60 Hz
- Swing Over Bed (In.): 20
- Horsepower: 15 hp
- Cross Feed Rates: 50
- Gap Length (In.): 7-1/16
- Tailstock Travel (In.): 6-5/16
- Swing In Gap (In.): 23-3/8
- Thread Range (In.): 2 to 112
- Cross Travel (In.): 12-1/2
- Number of Threads (mm): 60
- Number of Threads (In.): 60
- Tailstock Taper: MT5
- Spindle Speed (RPM): 20 to 1550
- Swing Over Cross Slide (In.): 13
- Thread Range (mm): 0.2 to 14
- Compound Travel (In.): 10
- Number of Spindle Speeds: 12
- Longitudinal Feed Rates: 50
- Hz: 60
- Includes: (3) 8 in Jaw Chucks, 4 Way Quick Change Tool Post, Mitutoyo DRO
- Spindle Bore (In.): 3-1/8
- Distance Between Centers (In.): 60
- Features: Base Made from Cast Iron, Factory-Installed Mitutoyo Digital Readouts, Metric or Standard Threads, Polished Ways Have Integrated Wipers
- Swing Over Bed: 20 in
- Min. Threads per Inch: 2
- Swing In Gap: 23 3/8 in
- Distance Between Centers: 60 in
- Max. Cross Feed: 0.0193 in
- Max. Threads per Inch: 112
- Min. Metric Thread: 0.2 mm
- Gap Length: 7 1/16 in
- Spindle Bore: 3 1/8 in
- Max. Spindle Speed: 1,550 RPM
- Min. Spindle Speed: 20 RPM
- Bed Width: 16 1/8 in
- Number of Inch Threads: 60
- Min. Cross Feed: 0.0007 in
- Number of Metric Threads: 60
- Center Height: 10 in
- Swing Over Cross Slide: 13 in
- Max. Metric Thread: 14 mm
- Country of Origin (subject to change): Taiwan, Province of China
Description
Lathe, Distance Between Centers 60 in, Voltage 220, Horsepower 15, Min. Spindle Speed 20 RPM, Max. Spindle Speed 1,550 RPM, Tailstock Taper MT5
Reviews of Baileigh Industrial #PL-2060
Explore more
- BAILEIGH INDUSTRIAL Lathe, 220 Volts, 15 HP, 60 Hz, 3 Phase PL-2080
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 2 HP HP, 1 Phase PL-1340E-1.0
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP PL-1022VS-V2
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase PL-1236E-1.0
- BAILEIGH INDUSTRIAL Lathe, 220 Volts, 3 HP, 60 Hz, 1 Phase WL-2060VS
- BAILEIGH INDUSTRIAL Lathe, 220 Volts, 2 HP, 60 Hz, 1 Phase WL-1847VS
- BAILEIGH INDUSTRIAL Lathe, 220 Volts, 2 HP, 60 Hz, 1 Phase PL-1340
- JET GH-1440-3 WITH 203 DRO, CC & Taper At 323408
- JET Lathe, 230/460 Volts, 7 1/2 HP, 3 Phase 321475
- JET GH-1440-1 LATHE DP700 DRO, CC & TAPE 323385
- JET Lathe, 230 Volts, 2 HP, 1 Phase 321101AK
- Baileigh Industrial Finishing Tools