Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Manual Iron Worker, 2 in. Bend L, Steel

  • Zoro #: G3376296
  • Mfr #: SW-22M-P

$1,577.30

  • Die: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"
  • Bending Length (In.): 2
  • Construction: Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Baileigh Industrial #SW-22M-P Specifications

  • Zoro #: G3376296
  • Mfr #: SW-22M-P
Die: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" Bending Length (In.): 2
Construction: Steel Item: Manual Iron Worker
Blade: Steel Cutting Width (In.): 7
Features: Extra Long Handle for More Leverage, Shear Station Shears Angle, Flat, T-Bar, Round, and Square Stock Capacity of Mild Steel (Gauge): 0.25
Country of Origin (subject to change): China

Description

Take a look at the features for Baileigh Industrial Manual Iron Worker. Construction: Steel, Capacity Of Mild Steel Gauge : 0.25.

Reviews of Baileigh Industrial #SW-22M-P