Shop Alternate Products
This Product is Discontinued
Baileigh Industrial
Metal Bender, Computer Controlled, Metal, Application: For Roll Bending (Discontinued)
Mfr # R-CNC55
Zoro # G0113259
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Computer Controlled
- Outside Dia. Tubing (In.) 2 3/4 in
- Bend Angle (Deg.) 0 to 360
- Outside Dia. Tubing (mm) 69.875 mm