customer-service Help
Baileigh Industrial Multi Hammer MH-19
Tap to zoom
Hover or click to zoom
$31,711.90
  • Promotion Restriction: Not eligible for promotion
  • Item: Planishing Hammer
  • Capacity of Mild Steel (Gauge): 16
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Total: $31,711.90

Baileigh Industrial #MH-19 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Planishing Hammer
  • Capacity of Mild Steel (Gauge): 16
  • Construction: Steel
  • Includes: Shrinking and Forming Dies, Starter
  • Speed Setting: Variable Speed
  • Motor Type: Electric
  • Nominal Voltage + Phase: 230V AC ; Single-Phase
  • Sheet Metal Capacity Stainless Steel: 20 ga
  • Power Source: Corded
  • Maximum Blows per Minute: 1,500 bpm
  • Hammer Mode: Rigid; Non Rigid
  • Number of Speed Settings: Continuous
  • Anvil Die Type: Radius
  • Hammer Die Type: Flat
  • Nominal Voltage: 230V AC
  • Current: 20 A
  • Adjustable Depth Stop: Yes
  • Sheet Metal Capacity Steel: 16 ga
  • Hammer Type: Power Hammer
  • Throat Depth: 19 in
  • Sheet Metal Capacity Aluminum: 12 ga
  • Country of Origin (subject to change): United States

Description

Multi Hammer, Capacity of Mild Steel (Gauge) 16, Steel

Reviews of Baileigh Industrial #MH-19