Baileigh Industrial
Plate Bending Machine, 120 in Bending Length, 1/2 in Cutting Width, 4 Rolls
- Zoro #: G3464590
- Mfr #: PR-10500-4CNC
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Plate Roller
- Bending Length (In.): 120 in
- Cutting Width (In.): 1/2 in
- Rolls: 4
- Features: Linux RTI Operating System, New Generation Mother Board Conforms to RoHS Regulations, Integrated Graphical Card with Accelerated 3D Hardware, Intel Low Power 2.0 GHz Dual Core CPU with Lower Operating Temperature, SO-DIMM DDR Memory 1 GB Industrial Range, Direct Connection of The LVDS Display Leaves VGA Port Open for Connecting An External Monitor, 15 in TFT New Generation LCD LED Display, (2) USB Ports
- Construction: Steel
- Sheet Metal Capacity Mild Steel: 0.5 in
$219,309.00
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Subtotal: $219,309.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Baileigh Industrial
- MFR #PR-10500-4CNC
- Zoro #G3464590
- Country of OriginItaly
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 120 in |
Cutting Width (In.) | 1/2 in |
Top Roller Diameter | 11 3/8 in |
Maximum Bending Length | 122 in |
Bottom Roller Diameter | 10 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plate Roller |
Rolls | 4 |
Features | Linux RTI Operating System, New Generation Mother Board Conforms to RoHS Regulations, Integrated Graphical Card with Accelerated 3D Hardware, Intel Low Power 2.0 GHz Dual Core CPU with Lower Operating Temperature, SO-DIMM DDR Memory 1 GB Industrial Range, Direct Connection of The LVDS Display Leaves VGA Port Open for Connecting An External Monitor, 15 in TFT New Generation LCD LED Display, (2) USB Ports |
Construction | Steel |
Sheet Metal Capacity Mild Steel | 0.5 in |
Nominal Voltage | 460V AC |
Nominal Voltage + Phase | 460V AC ; Three-Phase |
Sheet Metal Capacity Stainless Steel | 0.25 in |
Sheet Capacity Aluminum | 0.625 in |
Cone Rolling | Yes |
Motor Type | Hydraulic |
Color | Blue, Gray |
Material | Steel |
Number of Rollers | 4 |
Horsepower | 10 hp |
Power Source | Corded |
Minimum Bend Radius | 13 in |
Current | 30 A |
Description
Plate Roller, Sheet Capacity Aluminum 0.625 in, Sheet Metal Capacity Mild Steel 0.5 in, Sheet Metal Capacity Stainless Steel 0.25 in, Minimum Bend Radius 13 in, Cone Rolling Yes, Number of Rollers 4, Bottom Roller Diameter 10 5/8 in, Top Roller Diameter 11 3/8 in, Voltage 480V AC, Phase Three-Phase, Current 30 A, Horsepower 10 hp, Motor Type Hydraulic
Reviews of Baileigh Industrial #PR-10500-4CNC
Explore more
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls PR-413
- BAILEIGH INDUSTRIAL Bead Former BF-035
- BAILEIGH INDUSTRIAL Ironworker, 16In Throat Depth, 38spm SW-95
- BAILEIGH INDUSTRIAL Box and Pan Brake BB-4812
- BAILEIGH INDUSTRIAL Ironworker, 8In Throat Depth, 28spm SW-621
- BAILEIGH INDUSTRIAL Universal Metal Bender, 100 in Bending Length, 1/2 in Cutting Width, 4 Rolls BA9-MPB275220
- BAILEIGH INDUSTRIAL Press Brake BP-6778NC
- BAILEIGH INDUSTRIAL Straight Brake HB-14418
- BAILEIGH INDUSTRIAL Press Brake BP-12313CNC
- BAILEIGH INDUSTRIAL Press Brake BP-9078NC
- WOODWARD FAB Bead Roller Fence, Strght Gauge, Adjustabl WFBR6 FENCE
- Baileigh Industrial Metal Forming Machines