Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Sheet Metal Brake
  • Bending Length (In.): 100 in
  • Construction: Steel
  • Brake Type: Press Brake
  • Motor Type: Electric
  • Includes: Support Arms
  • Power Source: Corded
See full product details
$101,835.39
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Baileigh Industrial #BP-22410CNC Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Sheet Metal Brake
  • Bending Length (In.): 100 in
  • Construction: Steel
  • Brake Type: Press Brake
  • Motor Type: Electric
  • Includes: Support Arms
  • Power Source: Corded
  • Actuation: Foot Pedal
  • Bending Length: 10 ft
  • Compatible Die Type: Multi-Vee Bottom Die and Gooseneck Punches
  • Horsepower: 15 hp
  • Color: Blue, White
  • Material: Steel
  • Nominal Voltage: 230V AC
  • Hydraulic Force: 224 Tonf
  • Tool Weight: 21,280 lb
  • Angle Gauge: No
  • Nominal Voltage + Phase: 230V AC ; Three-Phase
  • Current: 33.5 A
  • Maximum Bend Angle: 90 Degrees
  • Country of Origin (subject to change): China

Description

Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 10 ft, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 33.5 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 224 Tonf

Reviews of Baileigh Industrial #BP-22410CNC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.