Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Router Table, 12 HP, 220V, 3 Phase

  • Zoro #: G4863420
  • Mfr #: WR-105V-ATC

$56,628.23

Details
  • Voltage: 220
  • Cutting Accuracy: 0.002"
  • Overall Width: 92"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Baileigh Industrial #WR-105V-ATC Specifications

  • Zoro #: G4863420
  • Mfr #: WR-105V-ATC
Voltage: 220 Cutting Accuracy: 0.002"
Overall Width: 92" Amps: 65
Max. Rip Cut: 24" Application: Doors, Engraving Center for Wood, Furniture, Light Metal Engraving, Panel Making Production, Woodworking
HP: 12 Corded/Banded: Corded
Overall Depth: 152" Includes: Dust Cover, Brush, Tool Holder Set, Starter Bits, Material Clamps, Vacuum Plumbing, Vacuum Pump, Vacuum Gasket, Coolant Mist System, BobCAD Cam
Features: Automatic Tool Changing Spindle, Linear Tool Rack, Runs A Program with Up to 6 Different Tools, Without Human Intervention, Fully Welded Rigid Steel Frame Item: Router Table
Corded/Cordless: Corded Overall Height: 78"
Phase: 3 Max. Crosscut: 24"
Country of Origin (subject to change): China

Description

Routers allow you to quickly and easily perform precision woodworking jobs. Take a look at the features for Baileigh Industrial Router Table. Application: Doors, Engraving Center for Wood, Furniture, Light Metal Engraving, Panel Making Production, Woodworking, Features: Automatic Tool Changing Spindle, Linear Tool Rack, Runs A Program with Up to 6 Different Tools, Without Human Intervention, Fully Welded Rigid Steel Frame, Corded/cordless: Corded.

Reviews of Baileigh Industrial #WR-105V-ATC