Baileigh Industrial
Shrinker/Stretcher
Mfr # BA9-MDL-MSS14H
Zoro # G2222346
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,999.00
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity of Mild Steel (Gauge) 16
- Application Aeronautical, Automotive, Metalworking Shop
- Construction Steel
- Features Hydraulic Downstroke Delivers Greater Power than a Manual Model
Explore More Products
- BAILEIGH INDUSTRIAL Box and Pan Brake BB-4816E
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W SR-1220M
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 8 in Bending Length, 8 in Cutting Width SB-8
- BAILEIGH INDUSTRIAL Bead Former BF-035
- BAILEIGH INDUSTRIAL Bead Roller BR-22
- BAILEIGH INDUSTRIAL Straight Brake HB-4816E
- BAILEIGH INDUSTRIAL Press Brake BP-7098CNC
- BAILEIGH INDUSTRIAL Angle Roll Bender, 4 In R-M55
- BAILEIGH INDUSTRIAL Multi Hammer, 100 in Bending Length, 1/8 in Cutting Width, 20 Rolls BA9-MH37HD
- WOODWARD FAB Bead Roller Floor Stand, 40" H WFBR6 STAND
- PALMGREN Pan/Box Brake Attachment 9629611
- Baileigh Industrial Finishing Tools