Bailey
Double Sealed Bearing 0.98 Id, 2.04 Od, 0.59 Width, 153532
- Zoro #: G2653389
- Mfr #: 153532

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.97
Bailey #153532 Specifications
- Zoro #: G2653389
- Mfr #: 153532
- Country of Origin (subject to change): United States
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Bailey #153532
Explore more
- Bailey Double Shielded Bearings 0.98 Id, 2.04 Od, 0.59 Width, 150626 150626
- Bailey Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 150318
- Bailey Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width 153524
- Bailey Double Sealed Bearing 0.78 Id, 1.85Od, 13/16 Width, 150694 150694
- Bailey Double Sealed Bearing 3/4 Id, 1.85 Od, 0.55 Width, 150235 150235
- Bailey Double Sealed Bearing 2.16 Id, 3.93 Od, 0.82 Width, 153544 153544
- Bailey Double Shielded Bearing 8 Mm Id, 22 Mm Od, 7 Mm Width, 150647 150647
- Bailey Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 150950
- Freud Ball Bearing Assortment 62-XXX
- Skf Bearing, Bore 15mm, Industry 2202-ETN9 2202 ETN9
- Timken Radial Bearing, Single Shield, 20mm Bore 304KDG
- Bailey Ball Bearings