This item is Discontinued.

Bailey Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod 218341

Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod (Discontinued)

  • Mfr # 218341
  • Zoro # G403534635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218341
Zoro #
G403534635
UPC #
615986013526
Country of Origin
China

Dimensions

Bore Dia.
3 in
Stroke Length
18 in
Retracted Length
28.25 in
Rod Dia.
1.25 in
Port Size
1/2 NPT
Extended Length
46.25 in
Pin Dia.
1 in

Details

Max. Pressure
2500
Column Load
12690 lbs
Weight
36 lbs

Description

This 3 in. bore x 18 in. stroke Maxim TC welded hydraulic cylinder was originally designed for rugged agricultural applications, making it well suited to perform in demanding applications in any industry. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.