Baldor-Reliance
3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # EM3615T
Zoro # G5145445
Free Shipping & Returns
$845.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3410M, TEAO, F1 AOM3454
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM VL3506
- BALDOR-RELIANCE Baldor-Reliance Motor EM2563T-4, 200HP, 1780RPM, 3PH, 60HZ, 445T, 1880M, OPEN EM2563T-4
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM EFM3211T
- BALDOR-RELIANCE Baldor-Reliance Motor EM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1278M, TEFC, F1 EM4115T
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM VM3537
- BALDOR-RELIANCE Motor, 15HP, 1765RPM, 3PH, 60HZ, 254JM EJMM2333T
- BALDOR-RELIANCE Baldor-Reliance Motor VENM3581T, 1HP, 1740RPM, 3PH, 60HZ, 143TC, 0524M, TENV, F1 VENM3581T
- BALDOR-RELIANCE Baldor-Reliance Motor M3541-5, .75HP, 3450RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 M3541-5
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 194145.00
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM 5K36PN30
- Baldor-Reliance 3-Phase AC Motors