Baldor-Reliance
Capacitor-Start General Purpose Motor, 10 HP, 215TC Frame, 230V AC Voltage, 3,450 Nameplate RPM
Mfr # CL3711T
Zoro # G9890763
Free Shipping & Returns
$2,729.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 10
- RPM Range 3,001-3,600
- Voltage 230V AC
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3550T, 1.5HP, 3450RPM, 3PH, 60HZ, 143JM, 3524M, TEFC EJMM3550T
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254TC Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM CEM2394T
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM VEM3774T
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM CEM3665T
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 230V AC, 460V AC Voltage, 1,750 Nameplate RPM EHM3218T
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM CEM3311T
- BALDOR-RELIANCE Baldor CFSWDM3611T-5E, Food Safe, IP69, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3636M, TEFC, F1 CFSWDM3611T-5E
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3587T-5, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 0532M, TEFC, F1 CEM3587T-5
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase VESWDM3546
- LEESON 3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM 122250.00
- BALDOR-RELIANCE Motor, 1/2 HP, 1140 rpm, 3-Phase M3539
- Baldor-Reliance 3-Phase AC Motors