Baldor-Reliance
Baldor-Reliance DC Control, BC154-P, DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X
- Zoro #: G104968210
- Mfr #: BC154-P
Hover or click to zoom Tap to zoom
Help us improve our
product images
$1,030.58
Subtotal: $1,030.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Baldor-Reliance #BC154-P Specifications
- Zoro #: G104968210
- Mfr #: BC154-P
- UPC #: 781568482636
- Country of Origin (subject to change): United States
Description
Baldor-reliance dc control, dc scr control, 115/230v, 1/50-2 hp, nema 4x features: full wave scr control with free wheeling diode (nema type k) field power supply allows use with shunt wound dc motors as well as permanent magnet motors adjustable accel, decel, current limit, ir comp, min and max speed current limit indicating led 5k speed pot for speed control anti-demag circuit protects pm motors and helps protect the scr power bridge against direct shorts noise rejection circuit eliminates false starts and blown scr's bc154-p is bc154 with power switch instead of start/stop switch ul and cul recognized typical applications: conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.
Reviews of Baldor-Reliance #BC154-P
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC154-SI, DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X BC154-SI
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC203, DC SCR REGEN CONTROL, 230V, 5 HP, CHASSIS BC203
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC201, DC SCR REGEN CONTROL, 115/230V, 1/4-3 HP, CHASSIS BC201
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC154, DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X BC154
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC204-BPSI, DC SCR REGEN CONTROL, 115/230V, 1/8-2 HP, CHASSIS BC204-BPSI
- BALDOR-RELIANCE Baldor-Reliance BC142-5, DC Drive, 0.75/1.5 HP, 0-90/0-180VDC, Chassis Mount BC142-5
- DART CONTROLS 1/8 Thru 1Hp Dual Voltage Control 125DV-C-K-55H
- DART CONTROLS DC Speed Control, 12/24VDC, 3A, NEMA 4/12 13DVE
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac 57AC15C
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac 57AC10C
- BISON GEAR & ENGINEERING Dual Voltage SCR Speed Control, 15/230VAC 170-143-0010
- Baldor-Reliance DC Speed Controls