Baldor Electric Co.

Baldor-Reliance DC Control, , DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X

Baldor Electric Co. Baldor-Reliance DC Control, ,  DC SCR CONTROL,  115/230V,  1/50-2 HP,  NEMA 4X BC154
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): United States
See full product details
$1,018.26

Subtotal: $1,018.26

Baldor Electric Co. #BC154 Specifications

  • Country of Origin (subject to change): United States

Description

Baldor-reliance dc control, dc scr control, 115/230v, 1/50-2 hp, nema 4x features: full wave scr control with free wheeling diode (nema type k) field power supply allows use with shunt wound dc motors as well as permanent magnet motors adjustable accel, decel, current limit, ir comp, min and max speed current limit indicating led 5k speed pot for speed control anti-demag circuit protects pm motors and helps protect the scr power bridge against direct shorts noise rejection circuit eliminates false starts and blown scr's ul and cul recognized typical applications: conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.

Reviews of Baldor Electric Co. #BC154

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.