Baldor Electric Co.

Baldor-Reliance DC Control, , DC SCR REGEN CONTROL, 115/230V, 1/8-2 HP, CHASSIS

Baldor Electric Co. Baldor-Reliance DC Control, ,  DC SCR REGEN CONTROL,  115/230V,  1/8-2 HP,  CHASSIS BC204-BPSI
Hover or click to zoom Tap to zoom
$1,179.93
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $1,179.93

Baldor Electric Co. #BC204-BPSI Specifications

  • Country of Origin (subject to change): United States

Description

Baldor-reliance dc control, dc scr regen control, 115/230v, 1/8-2 hp, chassis features: field power supply allows use with shunt wound dc motors as well as permanent magnet motors adjustable accel, decel, current limit, ir comp, min and max speed current limit indicating led 5k speed pot for speed control anti-demag circuit protects pm motors and helps protect the scr power bridge against direct shorts noise rejection circuit eliminates false starts and blown scr's bc204-bpsi is a bc204 with bc215, bi-polar signal isolator option, factory installed ul and cul recognized typical applications: conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.

Reviews of Baldor Electric Co. #BC204-BPSI