Baldor Electric Co.

Baldor-Reliance, DC Drive, 0.75 HP, 0-90VDC, Chassis Mount

Baldor Electric Co. Baldor-Reliance,  DC Drive,  0.75 HP,  0-90VDC,  Chassis Mount BC141
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): United States
See full product details
$450.26

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldor Electric Co. #BC141 Specifications

  • Country of Origin (subject to change): United States

Description

Baldor-reliance bc141, dc drive, 0.75 hp, 0-90vdc, chassis mount chassis mount scr controls have a free-wheeling diode and feature adjustable accel, decal, current limit, ir comp, min and max speed pots to match applications. The anti-demag features protects pm motors and helps protect the scr power bridge against direct shorts. The controls have ul and cul component recognition. product overview: chassis scr control single voltage optional heatsink bc143 heatsink kit is available to increase the drives capabilities to handle a higher output power rating. if the bc143 heatsink is added, the unit will be able to handle up to 1.5 hp at 90 vdc. note: a plug-in horsepower resistor and armature fuse must be ordered and installed in all versions of bc141 and bc142 controllers. horsepower resistors should be selected based on the motor's rated current. (sold separately)

Reviews of Baldor Electric Co. #BC141

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.