Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Motor, 3 HP, 1725 RPM, 115/230V, 184T, ODP

  • Zoro #: G7837672
  • Mfr #: L1408T
$783.26
  • Full Load Amps: 32/16
  • Phase: Single
  • Motor Enclosure Design: Open Dripproof
See full product details
This item ships free.

Baldor Electric #L1408T Specifications

  • Zoro #: G7837672
  • Mfr #: L1408T
Full Load Amps: 32/16 Phase: Single
Motor Enclosure Design: Open Dripproof Motor Application: General Application
Shaft Length: 2 3/4 in Nameplate RPM: 1,725
Motor Mounting Type: Rigid Base Ins. Class: B
Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC Max. Ambient Temp.: 40 Degrees C
Motor Frame Material: Steel Overall Length: 15 in
Includes: Conduit Box Frame Material: Rolled steel
Motor Design: Capacitor-Start Frame: 184T
Motor Service Factor: 1.15 No. of Speeds: 1
CC Number: CC031A Motor Shaft Design: Keyed
Motor Bearings: Ball RPM Range: 1,701-1,800
Length Less Shaft: 12 1/4 in RPM Group: 1701-1800
Motor Shaft Rotation: CW/CCW Motor Thermal Protection: None
Manufacturers Warranty Length: 2 yr Shaft Dia.: 1 1/8 in
Hz: 60 Duty: Continuous
Voltage: 115/230V AC Item: General Purpose Motor
Standards: CSA, UR Nominal Efficiency: 78 %
HP: 3 Weight: 77 lb
Duty Cycle: Continuous Usable @ 208V: Yes
Usable @ 200V: No NEMA Design: L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 32/16, 184T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed

Reviews of Baldor Electric #L1408T