Baldor-Reliance
Baldor-Reliance General Purpose Motor, 230/460 V, 0.25 HP, 1750 RPM, 3 PH, 56C, TENV
- Zoro #: G504934099
- Mfr #: CNM3454/35
$1,081.31
Subtotal: $1,081.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Baldor-Reliance #CNM3454/35 Specifications
- Zoro #: G504934099
- Mfr #: CNM3454/35
- UPC #: 781568502914
- Country of Origin (subject to change): United States
Description
baldor-reliance's extensive line of general purpose motors are available in open drip-proof and tefc construction in both single and three phase. Horsepower sizes available from stock range from 1/12 hp through 1500 hp. Designed for general purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others. features pressure cast aluminum end plates with ribbed design for rigidity ball bearings locked drive end bearing heavy gauge steel frame application(s) pumps, fans, conveyors, machine tools, gear reducers.
Reviews of Baldor-Reliance #CNM3454/35
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BALDOR-RELIANCE Baldor CFSWDM3538-E, Food Safe, IP69, .5HP, 1765RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1 CFSWDM3538-E
- BALDOR-RELIANCE Baldor-Reliance Motor EFM3211T-8, 3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, OPSB, F2 EFM3211T-8
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3615T-5, 5 HP, 1750 RPM, 184T Frame, Foot Mount, TEFC, 575 Volts EM3615T-5
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM CEM3218T
- BALDOR-RELIANCE Motor, 5HP, 1725rpm, 1PH, 60Hz, 184T, TEFC, 5 HP, 184T Frame L3612TM
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM VEM3587T
- BALDOR-RELIANCE Speed Motor, Inverter, 1/3 HP, 1750 rpm IDNM3534
- BALDOR-RELIANCE Motor -30HP, 1760RPM, 3PH, 60HZ, 286TC, TEFC, F1 CEM4104T-G
- BALDOR-RELIANCE Motor -30HP, 3525RPM, 3PH, 60HZ, 286TSC, TEFC, F1 CEM4108T-G
- U.S. MOTORS Motor, 1/3Hp, 1075Rpm, 3Spd, 115V, Em1864 1864
- U.S. MOTORS Motor, 40HP, 1780/1475rpm, 324TS, 60/50Hz, 23 HD40P2ES
- Baldor-Reliance General Purpose AC Motors