This item is Discontinued.

Baldor-Reliance Capacitor-Start General Purpose Motor, 2 HP, 115/230 Voltage, 213 Frame, 1725 Nameplate RPM L1502

Capacitor-Start General Purpose Motor, 2 HP, 115/230 Voltage, 213 Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # L1502
  • Zoro # G8223485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1502
Zoro #
G8223485
UPC #
781568101575
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
3 in
Overall Length
14 11/32 in
Length Less Shaft
11 11/32 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
2
RPM Range
1701-1800
Voltage
115/230
Frame
213
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
1725
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL, CSA
Max. Ambient Temp.
40 Degrees C
Full Load Amps
25.0/12.5
Duty
Continuous
Ins. Class
B
Phase
Single
Includes
Conduit Box
CC Number
CC031A
Nominal Efficiency
69%
Motor Bearings
Ball
Frame Material
Rolled steel
Hz
60
RPM Group
1701-1800
Number of Wires
10

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230, Full Load Amps 25.0/12.5, 213 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.